Size 10 Left Hand, Petrochemical and Chemical Heavy Weight Rough Glove in Black
Size 10 Left Hand, Petrochemical and Chemical Heavy Weight Rough Glove in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- ANSI:
- ANSI 105
- Color Finish Name:
- Black
- Glove Size:
- 10
- Glove Type:
- Left Hand, Petrochemical, Chemical
- Material:
- Rubber, Cotton
- Material Type:
- Neoprene
- Reusable:
- Yes