This product requires certification to purchase.

Size 10 Rubber and Cotton Coated Gloves

Showa Best Glove

Size 10 Rubber and Cotton Coated Gloves

  • Fast #
  • Part #B381110PR
  • Item #6095654
  • Manufacturer Part #3811-10
5 out of 5 Customer Rating
Brand image
Showa Best Glove

Size 10 Rubber and Cotton Coated Gloves

  • Fast #
  • Part #B381110PR
  • Item #6095654
  • Manufacturer Part #3811-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Grey
Glove Size:
10
Material:
Rubber, Cotton
Reusable:
Yes