Shower Door Roller in White (Pack of 25)
Shower Door Roller in White (Pack of 25)
Frequently Purchased Together
Product Details
- Phillips Binder Head Machine Screw Included
- Threaded Hex Hub
- Ball Bearing Roller
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 25
- Product Type:
- Door Roller
- UL Listed:
- No
- Width:
- 1/4 in