L Size Rubber Gloves in Yellow
Ugly Gloves® L Size Rubber Gloves in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- Ugly Gloves®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Glove Size:
- L
- Material:
- Rubber