2 in. x 60 yd. Blue Painters Tape
2 in. x 60 yd. Blue Painters Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 55
- Material:
- Paper
- Material Type:
- Crepe
- Maximum Temperature:
- 150
- Product Type:
- Masking Tape
- Size:
- 48 mm x 55 m
- Temperature Range:
- 50 to 150 Deg F
- Tensile Strength:
- 24 lbs/inch
- Thickness:
- 5.1 mil
- Type:
- S104950
- UPC:
- 040074026629
- Width:
- 48