2 in. x 60 yd. Economy Grade Fiberglass Reinforced Strapping Tape
2 in. x 60 yd. Economy Grade Fiberglass Reinforced Strapping Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Economy-grade fiberglass reinforced strapping tape
- Good adhesion, quick stick and shock-resistance
- Moisture and solvent-resistant
- Will not split or crack
- Cast polypropylene film backing
- Synthetic rubber/resin hot melt adhesive
Specifications
- Application:
- Bundling, Packaging
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 55 m
- Material:
- Plastic, Synthetic Rubber, Resin
- Material Type:
- Polypropylene
- Maximum Temperature:
- 150
- Product Type:
- Strapping Tape
- Size:
- 48 mm x 55 m
- Temperature Range:
- -10 to 150 Deg F
- Tensile Strength:
- 100 lbs/inch
- Thickness:
- 4.5 mil
- Width:
- 48 mm