This product requires certification to purchase.

48mm x 55m Professional Cloth Duct Tape in Silver

You last purchased this on
 
Shurtape

48mm x 55m Professional Cloth Duct Tape in Silver

  • Fast #
  • Part #S105454
  • Item #10101853
  • Manufacturer Part #105454
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shurtape

48mm x 55m Professional Cloth Duct Tape in Silver

  • Fast #
  • Part #S105454
  • Item #10101853
  • Manufacturer Part #105454
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Professional grade, co-extruded duct tape
  • Cold-temperature adhesion
  • Excellent holding power with good conformability
  • Easy to unwind and tear
  • Waterproof backing
  • Aggressive wet-stick adhesive
  • Made using polybonded CO-EX Technology®
  • Tested in accordance with UL 723
  • Requires Certification

Specifications

Application:
Bundling, HVAC, Packaging
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
55 m
Material:
Plastic, Cloth
Material Type:
Polyethylene
Maximum Temperature:
200
Package Quantity:
Case of 24 Rolls
Product Type:
Duct Tape
Size:
48 mm x 55 m
Temperature Range:
25 to 200 Deg F
Tensile Strength:
26 lbs/inch
Thickness:
10 mil
UL Listed:
UL 723
Width:
48 mm