55m x 48mm Plastic and Cloth and Rubber Duct Tape in Silver (Case of 24 Rolls)
Duck Pro PC 6 55m x 48mm Plastic and Cloth and Rubber Duct Tape in Silver (Case of 24 Rolls)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Utility grade duct tape
- Built to last
- Good conformability
- Will not twist or curl during application
- Waterproof backing
- Aggressive natural rubber adhesive
- Made using polybonded CO-EX Technology®
Specifications
- Application:
- Bundling, Packaging, Sealing
- Collection:
- Duck Pro PC 6
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 55
- Material:
- Plastic, Cloth, Rubber
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Package Quantity:
- Case of 24 Rolls
- Product Type:
- Duct Tape
- Size:
- 48 mm x 55 m
- Temperature Range:
- 40 to 200 Deg F (4 to 93 Deg C)
- Tensile Strength:
- 26 lbs/inch
- Thickness:
- 6.0 mil
- Width:
- 48