55m x 72mm Plastic and Cloth Duct Tape in Silver (Case of 16 Rolls)
55m x 72mm Plastic and Cloth Duct Tape in Silver (Case of 16 Rolls)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Professional grade, co-extruded duct tape
- Cold-temperature adhesion
- Excellent holding power with good conformability
- Easy to unwind and tear
- Waterproof backing
- Aggressive wet-stick adhesive
- Made using polybonded CO-EX Technology®
- Tested in accordance with UL 723
Specifications
- Application:
- Bundling, HVAC, Packaging
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 55 m
- Material:
- Plastic, Cloth
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Package Quantity:
- Case of 16
- Product Type:
- Duct Tape
- Size:
- 72 mm x 55 m
- Temperature Range:
- 25 to 200 Deg F
- Tensile Strength:
- 26 lbs/inch
- Thickness:
- 10 mil
- UL Listed:
- UL 723
- Width:
- 72 mm