This product requires certification to purchase.

150 ft. x 3 in. Kraft Paper, Scrim and Foil Cold Temperature All Service Jacket Tape

Shurtape

AF 990 150 ft. x 3 in. Kraft Paper, Scrim and Foil Cold Temperature All Service Jacket Tape

  • Fast #
  • Part #S232242
  • Item #7834277
  • Manufacturer Part #232242
5 out of 5 Customer Rating
Brand image
Shurtape

AF 990 150 ft. x 3 in. Kraft Paper, Scrim and Foil Cold Temperature All Service Jacket Tape

  • Fast #
  • Part #S232242
  • Item #7834277
  • Manufacturer Part #232242
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All Service Jacket (ASJ) tape
  • Linered
  • Superior stability during extreme fluctuations in temperature
  • Tear-resistant backing that matches white duct and pipe insulation
  • Permanent bond, cold temperature acrylic adhesive with excellent shelf life
  • Tested in accordance with UL 723
  • Requires Certification

Documents

Dimensions & Measurements
Length
150 ft
Size
3 in x 150 yd
Thickness
8.3 mil
Width
3 in
Characteristics & Features
Collection
AF 990
Color Finish Category
Whites
Color Finish Name
White
Material
Kraft Paper, Cotton, Aluminum Foil, Plastic
Material Type
Kraft
Tensile Strength
50 lbs/in width
Electrical & Operational Information
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Warranty & Product Information
CARB OTC LEED Compliant
No
Product Type
Aluminum Foil Tape, ASJ Facing Tape
UL Listed
UL 723