This product requires certification to purchase.

2 in. x 60 yd. Blue General-Purpose Masking Tape

Shurtape

CP 631 2 in. x 60 yd. Blue General-Purpose Masking Tape

  • Fast #
  • Part #S101525
  • Item #10377940
  • Manufacturer Part #101525
4.6 out of 5 Customer Rating
Brand image
Shurtape

CP 631 2 in. x 60 yd. Blue General-Purpose Masking Tape

  • Fast #
  • Part #S101525
  • Item #10377940
  • Manufacturer Part #101525
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • General-purpose grade colored masking tape
  • Medium high adhesion
  • Releases easily from a variety of surfaces
  • Meets LHAMA requirements for use in arts and crafts
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4236, ASTM D-6123, ASTM D-6123M-97
Application:
Multi-purpose, Color Coding, Packaging, Splicing
Collection:
CP 631
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
60 yd
Material:
Paper, Synthetic Rubber
Material Type:
Crepe
Maximum Temperature:
150
Product Type:
Masking Tape
Size:
2 in x 60 yd
Temperature Range:
60 to 150 Deg F
Tensile Strength:
19 lbs/inch
Thickness:
4.5 mil
Width:
2 in