2 in. x 60 yd. Green General-Purpose Masking Tape
CP 631 2 in. x 60 yd. Green General-Purpose Masking Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- General purpose grade colored masking tape
- Medium-high adhesion
- Releases easily from a variety of surfaces
- Flexible crepe paper backing
- Synthetic rubber adhesive
- Available in a variety of colors
- Meets LHAMA requirements for use in arts and crafts
Documents
Specifications
- ASTM:
- ASTM D-4236, ASTM D-6123, ASTM D-6123M-97
- Application:
- Multi-purpose, Color Coding, Packaging, Splicing
- CARB OTC LEED Compliant:
- No
- Collection:
- CP 631
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 55 m
- Material:
- Crepe Paper, Rubber
- Material Type:
- Crepe
- Maximum Temperature:
- 150
- Product Type:
- Masking Tape
- Size:
- 48 mm x 55 m
- Temperature Range:
- 60 to 150 Deg F
- Tensile Strength:
- 19 lbs/in
- Thickness:
- 4.5 mils
- UL Listed:
- No
- Width:
- 48 mm