This product requires certification to purchase.

3 in. x 60 yd. Natural Contractor Grade Masking Tape

Shurtape

CP 66® 3 in. x 60 yd. Natural Contractor Grade Masking Tape

  • Fast #
  • Part #SCP66M60
  • Item #259882
  • Manufacturer Part #101539
4.3 out of 5 Customer Rating
Brand image
Shurtape

CP 66® 3 in. x 60 yd. Natural Contractor Grade Masking Tape

  • Fast #
  • Part #SCP66M60
  • Item #259882
  • Manufacturer Part #101539
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 1280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contractor grade crepe paper masking tape
  • High adhesion
  • Easy to unwind
  • Good quick stick
  • Conforms well to irregularly shaped surfaces
  • Flexible crepe paper backing
  • Rubber-based adhesive
  • 3-day clean removal
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 yd
Size
3 in x 60 yd
Thickness
5.4 mil
Width
3 in
Characteristics & Features
Collection
CP 66®
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Paper, Rubber
Tensile Strength
23 lbs/in width
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
50 to 200 Deg F
Warranty & Product Information
Application
Commercial, Construction, Packaging, Paint, Residential
ASTM
ASTM D 6123/D 6123M-97 (2012), Type I
CARB OTC LEED Compliant
No
Product Type
Masking Tape
UL Listed
No
UPC
040074000681