This product requires certification to purchase.

48 mm x 55 m Black Professional Grade Co-Extruded Cloth Duct Tape

Shurtape

Duck Pro PC 657 48 mm x 55 m Black Professional Grade Co-Extruded Cloth Duct Tape

  • Fast #
  • Part #S105486
  • Item #10101866
  • Manufacturer Part #105486
5 out of 5 Customer Rating
Brand image
Shurtape

Duck Pro PC 657 48 mm x 55 m Black Professional Grade Co-Extruded Cloth Duct Tape

  • Fast #
  • Part #S105486
  • Item #10101866
  • Manufacturer Part #105486
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Professional grade, heavy duty, co-extruded duct tape
  • Excellent holding power
  • Easy to unwind and tear
  • Withstands extreme temperature fluctuations
  • Waterproof backing
  • High-tack natural rubber adhesive
  • Made using polybonded CO-EX Technology®
  • Tested in accordance with UL 723
  • Requires Certification

Specifications

Application:
Heavy Duty, Industrial, Multi-purpose
Collection:
Duck Pro PC 657
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
55 m
Material:
Plastic, Cloth
Material Type:
Polyethylene
Maximum Temperature:
200
Package Quantity:
Case of 24 Rolls
Product Type:
Duct Tape
Size:
48 mm x 55 m
Temperature Range:
40 to 200 Deg F
Tensile Strength:
45 lbs/inch
Thickness:
14.5 mil
Width:
48 mm