This product requires certification to purchase.

48 mm x 55 m White General Purpose Cloth Duct Tape

Shurtape

Duck Pro PC 9 48 mm x 55 m White General Purpose Cloth Duct Tape

  • Fast #
  • Part #S105470
  • Item #10167120
  • Manufacturer Part #105470
3.3 out of 5 Customer Rating
Brand image
Shurtape

Duck Pro PC 9 48 mm x 55 m White General Purpose Cloth Duct Tape

  • Fast #
  • Part #S105470
  • Item #10167120
  • Manufacturer Part #105470
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • General purpose, contractor grade, co-extruded duct tape
  • Conformable
  • Cold temperature adhesion
  • Will not twist or curl during application
  • Hand-tearable
  • Waterproof backing
  • Requires Certification

Documents


Specifications

Application:
Multi-purpose, Color Coding, Splicing
Collection:
Duck Pro PC 9
Color Finish Category:
Whites
Color Finish Name:
White
Length:
55 m
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Package Quantity:
Case of 24 Rolls
Product Type:
Duct Tape
Proposition 65:
This product can expose you to chemicals including lead, which are known to the State of California to cause cancer, birth defects, or other reproductive harm.
Size:
48 mm x 55 m
Temperature Range:
35 to 200 Deg F
Tensile Strength:
26 lbs/inch
Width:
48 mm