EV 057 BLK-3/4IN X 60FT-100 RLS/CS-H
EV 57 Black EV 057 BLK-3/4IN X 60FT-100 RLS/CS-H
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 7.0 mil, general purpose grade electrical tape
- UL Listed
- CSA Approved
- Highly conformable
- Hand-tearable
- Lead free
- Flame retardant
- Resistant to UV, oils, acids, alkalis, corrosive chemicals and water
- PVC backing
- Non-corrosive, rubber-based adhesive
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- EV 57 Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 ft
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Maximum Temperature:
- 176
- Product Type:
- Electrical Tape
- Size:
- 3/4 in x 60 ft
- Temperature Range:
- 32 to 176 Deg F
- Tensile Strength:
- 16 lbs/in width
- Thickness:
- 7.0 mil
- UL Listed:
- Yes
- UPC:
- 040074024823
- Width:
- 3/4 in