18 mm x 55 m White Economy Grade Fiberglass Reinforced Strapping Tape
GS 490 18 mm x 55 m White Economy Grade Fiberglass Reinforced Strapping Tape
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 3072-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Economy grade fiberglass reinforced strapping tape
- Good adhesion, quick stick and shock resistance
- Moisture and solvent-resistant
- Will not split or crack
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3330M, ASTM D-3652, ASTM D-3652M, ASTM D-3759, ASTM D-3759M
- Application:
- Light Duty, Strapping, Packing, Bundling, Palletizing
- Collection:
- GS 490
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 55
- Material:
- Reinforced Fiberglass, Synthetic Rubber
- Package Quantity:
- Case of 48
- Product Type:
- Strapping Tape
- Size:
- 18 mm x 55 m
- Tensile Strength:
- 100 lbs/inch
- Thickness:
- 4 mil
- Width:
- 18