55m Strapping Tape in White
GS 500 55m Strapping Tape in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Good adhesion, quick stick and shock resistance
- Moisture- and solvent-resistant
- Utility grade fiberglass reinforced strapping tape
- Synthetic rubber/resin hot melt adhesive
- Cast polypropylene film backing
- Will not split or crack
Specifications
- Application:
- Bundling, Packaging, Strapping
- CARB OTC LEED Compliant:
- No
- Collection:
- GS 500
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 55 m
- Material:
- Fiberglass, Plastic, Rubber
- Package Quantity:
- Case of 48
- Product Type:
- Strapping Tape
- Size:
- 18 mm x 55 m
- Tensile Strength:
- 150 lbs/inch
- Thickness:
- 5.2 mil
- UL Listed:
- No
- Width:
- 18 mm