This product requires certification to purchase.

48 mm x 914 m Blue Production Grade Hot Melt Packaging Tape

Shurtape

HP 200® 48 mm x 914 m Blue Production Grade Hot Melt Packaging Tape

  • Fast #
  • Part #S162592
  • Item #10354246
  • Manufacturer Part #162592
5 out of 5 Customer Rating
Brand image
Shurtape

HP 200® 48 mm x 914 m Blue Production Grade Hot Melt Packaging Tape

  • Fast #
  • Part #S162592
  • Item #10354246
  • Manufacturer Part #162592
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Production grade, medium duty packaging tape
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • For hand use or automated applications
  • Conformable 30 micron cast BOPP film
  • High-tack synthetic rubber/resin hot melt adhesive for a long-lasting, secure seal
  • Available in a variety of colors
  • Requires Certification

Documents

Dimensions & Measurements
Length
914 m
Size
48 mm x 914 m
Thickness
1.8 mils
Width
48 mm
Characteristics & Features
Collection
HP 200®
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic, Acrylic, Resin
Material Type
Polypropylene
Tensile Strength
27 lbs/in
Electrical & Operational Information
Maximum Temperature
150
Temperature Range
-20 to 150 Deg F
Warranty & Product Information
Application
Packaging, Industrial, Sealing
ASTM
ASTM D-1974, ASTM D-1974M-16
CARB OTC LEED Compliant
No
Product Type
Packaging Tape
Type
S162592
UL Listed
No