This product requires certification to purchase.

110 yd. Custom Packing Tape (Case of 24)

Shurtape

HP 250 110 yd. Custom Packing Tape (Case of 24)

  • Fast #
  • Part #FFSTAPE
  • Item #7164543
  • Manufacturer Part #104585
3.7 out of 5 Customer Rating
Brand image
Shurtape

HP 250 110 yd. Custom Packing Tape (Case of 24)

  • Fast #
  • Part #FFSTAPE
  • Item #7164543
  • Manufacturer Part #104585
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Production grade, medium duty packaging tape
  • Custom-printed for personalization
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • For hand use or automated applications
  • Conformable 30 micron cast BOPP film
  • High-tack synthetic rubber/resin hot melt adhesive for a long-lasting, secure seal
  • Also available in HP 150, HP 350, HP 450 and HP 550 grades
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D 1974/D 1974M-16
Application:
Bundling
CARB OTC LEED Compliant:
No
Collection:
HP 250
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
100 m
Material:
Plastic, Rubber
Material Type:
Polypropylene Film
Maximum Temperature:
150
Package Quantity:
Case of 24
Product Type:
Packaging Tape
Size:
72 mm x 100 m
Temperature Range:
-20 to 150 Deg F
Tensile Strength:
27 lbs/in width
Thickness:
1.9 mil
UL Listed:
No
Width:
72 mm