60 yd. Utility Grade Duct Tape in Black
This product has been replaced by
Manufacturer Part #105462
PC 600 60 yd. Utility Grade Duct Tape in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 864-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conformable
- Will not twist or curl during application
- Contractor grade duct tape
- Natural rubber adhesive
- Available in a variety of colors
- Waterproof backing
- Hand-tearable
Specifications
- Application:
- Home, Industrial, Plumbing
- CARB OTC LEED Compliant:
- No
- Collection:
- PC 600
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 yd
- Material:
- Plastic, Cloth, Rubber
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- 32 to 200 Deg F
- Tensile Strength:
- 26 lbs/in width
- Thickness:
- 9.0 mil
- UL Listed:
- No
- Weight:
- 1.514 lb
- Width:
- 2 in