2 in. x 60 yd. Silver Utility Grade Co-Extruded Duct Tape
This product has been replaced by
Manufacturer Part #105450
PC 600 2 in. x 60 yd. Silver Utility Grade Co-Extruded Duct Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conformable
- Will not twist or curl during application
- Hand-tearable
Specifications
- ASTM:
- ASTM D-4236
- Application:
- Packaging, Sealing, Maintenance and Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- PC 600
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Plastic, Natural Rubber Adhesive
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- 32 to 200 Deg F
- Tensile Strength:
- 26 lbs/inch
- Thickness:
- 9 mil
- UL Listed:
- No
- Width:
- 2 in