2 in. x 60 yd. Silver Polyethylene Heavy Duty Duct Tape
PC 621 2 in. x 60 yd. Silver Polyethylene Heavy Duty Duct Tape
Product Details
- Excellent tack, conformability and holding power
- Easy to unwind and tear
- Heavy duty duct tape
- Natural rubber adhesive
- Tested in accordance with UL 723
- Waterproof backing
- Will not twist or curl during application
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- PC 621
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Plastic, Cloth, Rubber, Film
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- 50 to 200 Deg F
- Tensile Strength:
- 30 lbs/in width
- Thickness:
- 11.0 mil
- UL Listed:
- UL 723
- Width:
- 2 in