This product requires certification to purchase.

2 in. x 60 yd. Silver Premium Grade Stucco Duct Tape

Shurtape

PC 622 2 in. x 60 yd. Silver Premium Grade Stucco Duct Tape

  • Fast #
  • Part #S183845
  • Item #4604218
  • Manufacturer Part #183845
4.2 out of 5 Customer Rating
Brand image
Shurtape

PC 622 2 in. x 60 yd. Silver Premium Grade Stucco Duct Tape

  • Fast #
  • Part #S183845
  • Item #4604218
  • Manufacturer Part #183845
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 864
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium grade cloth duct tape
  • Excellent holding power
  • High tensile strength
  • Conformable
  • Waterproof backing
  • Natural rubber adhesive
  • Tested in accordance with UL 723
  • Requires Certification

Specifications

Application:
Door, Windows, Stucco
CARB OTC LEED Compliant:
No
Collection:
PC 622
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic, Cloth, Rubber, Film
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Size:
2 in x 60 yd
Temperature Range:
50 to 200 Deg F
Tensile Strength:
45 lbs/in width
Thickness:
12.5 mil
UL Listed:
UL 723
UPC:
040074019454
Width:
2 in