This product requires certification to purchase.

2 in. x 60 ft. Pc657 Pro Grade Duct Tape Black

This product has been replaced by

Shurtape Black 55m x 48mm Plastic and Cloth Duct Tape (Case of 24 Rolls)
Duck Pro® by Shurtape® 48 mm x 55 m Black Professional Grade Co-Extruded Cloth Duct Tape
Manufacturer Part #105486
Shurtape

PC 657® 2 in. x 60 ft. Pc657 Pro Grade Duct Tape Black

  • Fast #
  • Part #SPC657K60BK
  • Item #1376929
  • Manufacturer Part #101327
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Shurtape Black 55m x 48mm Plastic and Cloth Duct Tape (Case of 24 Rolls)
Duck Pro® by Shurtape® 48 mm x 55 m Black Professional Grade Co-Extruded Cloth Duct Tape
Manufacturer Part #105486
Shurtape

PC 657® 2 in. x 60 ft. Pc657 Pro Grade Duct Tape Black

  • Fast #
  • Part #SPC657K60BK
  • Item #1376929
  • Manufacturer Part #101327
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty duct tape
  • Excellent holding power
  • Easy to unwind and tear
  • Withstands extreme temperature fluctuations
  • Waterproof backing
  • High-tack natural rubber adhesive
  • Made using Polybonded CO-EX Technology®
  • Tested in accordance with UL 723
  • Requires Certification

Specifications

Application:
Housing Assembly
CARB OTC LEED Compliant:
No
Collection:
PC 657®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
60 yd
Material:
Plastic, Cloth, Rubber
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Size:
2 in x 60 yd
Temperature Range:
40 to 200 Deg F
Tensile Strength:
45 lbs/in width
Thickness:
14.5 mil
UL Listed:
UL 723
UPC:
040074000643
Width:
2 in