PW 100 BPT- 2IN X 33.3YD- 24RLS/CS - H
PW 100 PW 100 BPT- 2IN X 33.3YD- 24RLS/CS - H
Package Quantity Info:
Each: 1 Case: 24 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- General purpose grade PVC pipe wrap tape
- Resists corrosion, moisture, bacteria, fungus and abrasion
- UV-resistant
- Lead free
- Excellent conformability
- Non-corrosive, rubber-based adhesive
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PW 100
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 33-3/10 yd
- Material:
- Plastic, Film, Rubber
- Material Type:
- PVC
- Maximum Temperature:
- 104
- Package Quantity:
- Case of 24
- Size:
- 2 in x 33-3/10 yd
- Temperature Range:
- 32 to 104 Deg F
- Tensile Strength:
- 25 lbs/in width
- Thickness:
- 10.0 mil
- Width:
- 2 in