This product requires certification to purchase.

2 in. Sealing Tape Dispenser in White

Shurtape

SD 934 2 in. Sealing Tape Dispenser in White

  • Fast #
  • Part #SD934
  • Item #1361332
  • Manufacturer Part #903000
4.6 out of 5 Customer Rating
Brand image
Shurtape

SD 934 2 in. Sealing Tape Dispenser in White

  • Fast #
  • Part #SD934
  • Item #1361332
  • Manufacturer Part #903000
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Professional pistol-grip tape dispenser
  • High-impact polycarbonate handle with metal frame and wipe-down plate
  • Easy to load
  • 2 in width maximum use
  • Requires Certification

Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
SD 934
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Metal, Plastic
Material Type:
Polycarbonate
Product Type:
Tape Dispenser
UL Listed:
No
Width:
2 in