2 in. x 100 ft. Silver Aluminum Foil Tape

You last purchased this on
 
Shurtape

SF 685 2 in. x 100 ft. Silver Aluminum Foil Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

SF 685 2 in. x 100 ft. Silver Aluminum Foil Tape

  • Fast #
  • Part #S200664
  • Item #307890
  • Manufacturer Part #200664
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Linered
  • Stays supple and forms a permanent bond to substrate
  • Indoor/outdoor mastic foil tape
  • Tested in accordance with UL 723
  • Waterproof backing
  • Non-flammable, butyl rubber adhesive
  • Contains no asbestos, CFCs or PCBs
  • Paintable with paint recommended for aluminum
  • Requires Certification

Specifications

Application:
Indoor, Outdoor, Sealing
CARB OTC LEED Compliant:
No
Collection:
SF 685
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
100 ft
Material:
Aluminum Foil, Rubber
Material Type:
Butyl®
Maximum Temperature:
200
Product Type:
Aluminum Foil Tape
Size:
2 in x 100 ft
Temperature Range:
-20 to 200 Deg F
Tensile Strength:
25 lbs/in width
Thickness:
17.0 mil
UL Listed:
UL 723
Width:
2 in