SICCOM BRAND MINI-SPLIT CONDENSATE PUMP (240V)
SICCOM BRAND MINI-SPLIT CONDENSATE PUMP (240V)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Silent operation, less than 21 dBA
- Optional mounting kit GC1KFX2010
- CE / ETL Listed /CSA certified
- 2 year warranty
- High quality, manufactured to ISO9001 standards
- Small size and easy installation
- NO/NC safety switch shuts system down in event of overflow
- Alarm sounds for overflow condition
- Thermal protection to prevent overheating
- Waterproof connections prevents water ingress
Specifications
- CSA Certified:
- No
- Depth:
- 2-1/2 in
- Flow Rate:
- 4 gph
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Metal, Plastic
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 687152220250
- Volts:
- 120V
- Width:
- 3-1/2 in