4 in. BCKDRFT DMPR
4 in. BCKDRFT DMPR
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- ACI, CRS, FH, MAXX
- Damper Type:
- Backdraft Dampers
- Diameter:
- 4 in
- Gauge (metal):
- 20 ga
- Height:
- 2 in
- Material:
- Steel