140F Pneumatic Non-Programmable Thermostat
Powers™ Controls 140F Pneumatic Non-Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Proven to provide fast response and highly accurate temperature control, POWERSTAR™ and "D" series pneumatic room thermostat is designed to control heating and/or cooling by operating a variety of pneumatic devices such as valves or damper actuators
- Thermostat come with chassis and back plate, covers are not included
- Single setpoint dial available in Fahrenheit or Celsius scales
- Sensitive bimetal responds to temperature changes
- Integral, field adjustable limit stops
- Wall mounting plate for connection to a variety of rough-in terminal boxes included
- Large volume air capacity relay in 2-pipe models only
- Test port for fast check of output pressure without removing the cover
- Field replaceable thermometer, setpoint dial, restrictor and filters for decreased maintenance cost
Specifications
- Application:
- Cooling, Heating
- Auto Switching Heat:
- No
- Collection:
- Powers™ Controls
- Depth:
- 1-19/32 in
- Energy Star Compliant:
- No
- Height:
- 3-11/32 in
- Smart Home Enabled:
- No
- Temperature Range:
- 45 to 85 Deg F
- Touch Screen:
- No
- UPC:
- 804766000430
- Width:
- 2-5/32 in