Non-programmable Thermostat
Powers™ Controls Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liquid-filled thermal system temperature sensing element
- Durable die-cast metal case with rugged setpoint knob
- Adjustable sensitivity
- Universal mounting bracket for easy installation
- Integral adjustable limit stops
- Pressure rating 30 psi
Specifications
- Application:
- Fan Coil, Ventilation Systems
- Auto Switching Heat:
- No
- Collection:
- Powers™ Controls
- Color Finish Name:
- Zinc Chromate
- Depth:
- 2-3/16 in
- Energy Star Compliant:
- No
- Height:
- 2-5/16 in
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 60 to 85 Deg F
- Touch Screen:
- No
- UPC:
- 804766001376
- Width:
- 3-7/8 in