This product requires certification to purchase.

VALVE ACTUATOR PNEUMATIC 4-INCH 3 TO 8 PSI 3/4 INCH STROKE 1/8-INCH NPT

Siemens Building Technologies

VALVE ACTUATOR PNEUMATIC 4-INCH 3 TO 8 PSI 3/4 INCH STROKE 1/8-INCH NPT

  • Fast #
  • Part #S59901081
  • Item #7729445
  • Manufacturer Part #599-01081
5 out of 5 Customer Rating
Brand image
Siemens Building Technologies

VALVE ACTUATOR PNEUMATIC 4-INCH 3 TO 8 PSI 3/4 INCH STROKE 1/8-INCH NPT

  • Fast #
  • Part #S59901081
  • Item #7729445
  • Manufacturer Part #599-01081
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Application:
Liquid, Steam
Diameter:
5-1/2
Height:
5-3/4
NEMA:
NEMA 1
Origin:
Domestic
Pressure - Maximum:
35 psig
Valve Size:
4 in