1-1/2 hp 65 psi Air Pressure Switch
1-1/2 hp 65 psi Air Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Horsepower:
- 1-1/2 hp
- NSF Certified:
- No
- Pressure - Maximum:
- 65 psi
- UL Listed:
- No
- UPC:
- 783087109087
- Volts:
- 120V
- Watts:
- 69 W