125 Amp 120 V SPA Panel Breaker Enclosure
125 Amp 120 V SPA Panel Breaker Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Trim & Box in Single Package
- Service Entrance Rated
- UL Listed
Specifications
- AMP:
- 125
- Application:
- Residential
- Phase:
- Single Phase
- Product Type:
- Load Center
- UPC:
- 783643123892
- Volts:
- 120V