200A Safety Switch Accessory

Part #SHG61234  |  Item #7246551  |  Manufacturer Part #HG61234

$20.58 EACH

AMP:

200
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • UL Listed

Documents

Specifications

AMP: 200

Application: Construction, Industrial, Residential

Energy Star Compliant: No

Product Type: Switch

Type: SHG61234

UL Listed: No