20-40A 120/240V Circuit Breaker
Q Series 20-40A 120/240V Circuit Breaker
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
Specifications
- AMP:
- 20, 40
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Q Series
- Depth:
- 2-19/50 in
- Height:
- 3-3/25 in
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- UPC:
- 783643148321
- Volts:
- 120/240V
- Weight:
- 0.728 lb
- Width:
- 2 in