This product requires certification to purchase.

13 x 13 in. 1 Hole Copper 1 Bowl Dual Mount Kitchen Sink in Antique

Sierra Copper

13 x 13 in. 1 Hole Copper 1 Bowl Dual Mount Kitchen Sink in Antique

  • Fast #
  • Part #SSCTRN13ANT
  • Item #4148446
  • Manufacturer Part #SC-TRN-13ANT
4.8 out of 5 Customer Rating
Sierra Copper

13 x 13 in. 1 Hole Copper 1 Bowl Dual Mount Kitchen Sink in Antique

  • Fast #
  • Part #SSCTRN13ANT
  • Item #4148446
  • Manufacturer Part #SC-TRN-13ANT
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Copper Tones
Color Finish Name:
Antique
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Round
Sink Depth:
5 in
Sink Installation Type:
Dual Mount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13 in x 13 in