10 in. Ductile Iron Red Alkyd Paint PVC Pipe Retainer Gland
10 in. Ductile Iron Red Alkyd Paint PVC Pipe Retainer Gland
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900
- Application:
- PVC Pipe
- Coating:
- Red Alkyd Paint
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Height:
- 16-17/25 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 235#
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- UPC:
- 829805420628
- Weight:
- 21.4 lb