10 in. Flat Grate
10 in. Flat Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets H20 Loading Standards
- Drain area 32.80 sq inch
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-14
- Diameter:
- 10 in
- Material:
- Ductile Iron
- Product Type:
- Flat Grate