10 x 13 hdpe black oval meter box sld lock
10 x 13 hdpe black oval meter box sld lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in the USA
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 7/16
- Length:
- 13-3/4
- Material:
- Plastic
- Product Type:
- Lid
- Type:
- SN1013BLKWATOVL
- Weight:
- 2.15
- Width:
- 10-1/8