This product requires certification to purchase.

11 x 18 in. Lid with Cast Iron Reader

SIGMA

11 x 18 in. Lid with Cast Iron Reader

  • Fast #
  • Part #RRMLP1118
  • Item #4806782
  • Manufacturer Part #RMLP1118
5 out of 5 Customer Rating
Brand image
SIGMA

11 x 18 in. Lid with Cast Iron Reader

  • Fast #
  • Part #RRMLP1118
  • Item #4806782
  • Manufacturer Part #RMLP1118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
11
Material:
Cast Iron, Plastic
Material Type:
Polybutolyne
Product Type:
Lid, Reader
Waterworks Application:
Water
Width:
18