This product requires certification to purchase.

11 x 18 x 12 in. HDPE Water Meter Box

SIGMA

11 x 18 x 12 in. HDPE Water Meter Box

  • Fast #
  • Part #SRMB111812SWB
  • Item #10037623
  • Manufacturer Part #RMB111812-SW-B
4.7 out of 5 Customer Rating
Brand image
SIGMA

11 x 18 x 12 in. HDPE Water Meter Box

  • Fast #
  • Part #SRMB111812SWB
  • Item #10037623
  • Manufacturer Part #RMB111812-SW-B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The outer wall is laminated to the interior wall providing greater side load-bearing capacity
  • When the two walls are laminated together the molecular structure (fibers) from each wall are crossed, creating a dual layer of much greater strength and wall thickness
  • The box is molded in a single operation. The box will have two preformed pipe entry areas, located on the center of each end (short side) of the box
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
12 in
Height:
18 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Box
Weight:
10 lb
Width:
11 in