This product requires certification to purchase.

12 in. Cast Iron Adjustable Screw Valve Box Riser

SIGMA

12 in. Cast Iron Adjustable Screw Valve Box Riser

  • Fast #
  • Part #SVB2669
  • Item #5108333
  • Manufacturer Part #VB2669
5 out of 5 Customer Rating
Brand image
SIGMA

12 in. Cast Iron Adjustable Screw Valve Box Riser

  • Fast #
  • Part #SVB2669
  • Item #5108333
  • Manufacturer Part #VB2669
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
12
Height:
16-1/2
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Valve Box Riser
UPC:
829805113254
Waterworks Application:
Municipal
Weight:
30