12 in. Ductile Iron Square Hinged Frame and Grate
12 in. Ductile Iron Square Hinged Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Height:
- 12
- Length:
- 12
- Material:
- Ductile Iron
- UPC:
- 829805221492