This product requires certification to purchase.

12 in. MJ Rubber Gasket

SIGMA

12 in. MJ Rubber Gasket

  • Fast #
  • Part #SMGE12
  • Item #10355831
  • Manufacturer Part #MGE12
5 out of 5 Customer Rating
Brand image
SIGMA

12 in. MJ Rubber Gasket

  • Fast #
  • Part #SMGE12
  • Item #10355831
  • Manufacturer Part #MGE12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2240, ASTM D412, ASTM D573, ASTM D1149
AWWA:
AWWA C-111
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Material:
Rubber
Material Type:
EPDM
NSF:
NSF 61
Product Type:
Gasket