16 in. Screw Type Extra Heavy Valve Box Top
16 in. Screw Type Extra Heavy Valve Box Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Length:
- 16 in
- Material:
- Cast Iron
- Product Type:
- Valve Box
- UPC:
- 829805115968