17 in. x 30 in. meter box lid w/ ci reader bolt down cover
17 in. x 30 in. meter box lid w/ ci reader bolt down cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the USA
Specifications
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Meter Box Lid
- Weight:
- 13.4 lb