This product requires certification to purchase.

17 x 30 x 18 in. Water Meter Box

SIGMA

17 x 30 x 18 in. Water Meter Box

  • Fast #
  • Part #RRMB17X30X18
  • Item #3616214
  • Manufacturer Part #RMB-17X30-18
5 out of 5 Customer Rating
Brand image
SIGMA

17 x 30 x 18 in. Water Meter Box

  • Fast #
  • Part #RRMB17X30X18
  • Item #3616214
  • Manufacturer Part #RMB-17X30-18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Height:
18
Length:
30
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Box
Weight:
20
Width:
18