This product requires certification to purchase.

18 in. Meter Box Lid

SIGMA

18 in. Meter Box Lid

  • Fast #
  • Part #SLC218
  • Item #3027674
  • Manufacturer Part #LC218
5 out of 5 Customer Rating
Brand image
SIGMA

18 in. Meter Box Lid

  • Fast #
  • Part #SLC218
  • Item #3027674
  • Manufacturer Part #LC218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Cast Iron
Product Type:
Meter Box Lid
Weight:
23 lb
Width:
18 in